3 in. PEX x Copper Stub-Out
ProPEX® 3 in. PEX x Copper Stub-Out
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-1960
- Collection:
- ProPEX®
- End Connection 1:
- Barbed
- End Connection 2:
- Sweat
- End Connections:
- Barbed x Sweat
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Stub Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 13-7/10 in
- Material:
- Copper
- Width:
- 4-1/5 in