3 x 2-1/2 in. Plastic PEX Expansion Coupling

You last purchased this on
 
Uponor

ProPEX® 3 x 2-1/2 in. Plastic PEX Expansion Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 3 x 2-1/2 in. Plastic PEX Expansion Coupling

  • Fast #
  • Part #UQ4773025
  • Item #7000319
  • Manufacturer Part #Q4773025
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Each end of the coupling is manufactured with an Uponor ProPEX fitting for connections to Uponor AquaPEX® or Wirsbo hePEX™ tubing
  • ProPEX® engineered polymer (EP) couplings are available for use in hot and cold domestic potable water distribution, residential fire safety and radiant heating and cooling systems
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-877
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
ProPEX®
Diameter:
4-1/5 in
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connections:
PEX Expansion
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
3 in x 2-1/2 in
Fitting Type:
Coupling
IAPMO Listed -:
Yes
Length:
6-49/100 in
Material:
Plastic
Material Type:
Engineered Polymer
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - High:
150
Temperature Range:
Up to 210 Deg F (Up to 99 Deg C)
Type:
UQ4773025
UL Listed:
UL 263
Weight:
0.7 lb