3 in. Plastic PEX Expansion Coupling

You last purchased this on
 
Uponor

ProPEX® 3 in. Plastic PEX Expansion Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 3 in. Plastic PEX Expansion Coupling

  • Fast #
  • Part #UQ4773030
  • Item #7000332
  • Manufacturer Part #Q4773030
3.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Makes straight PEX-to-PEX connections using the trusted, proven, reliable ProPEX ASTM F1960 connection systems
  • Manufactured from high-performance engineered polymers
  • Approved for use in hot and cold domestic potable water, hydronic distribution piping, and radiant heating and cooling systems
  • Backed by a 25-year transferable limited warranty when used as a system with Uponor PEX pipe and ProPEX rings
  • Eliminates joining chemicals and open flame from the job site to promote worker safety
  • Impossible to dry fit
  • Offers greater durability and longevity compared to metals
  • Competitive alternative to metals
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-877
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
ProPEX®
Diameter:
4-1/5 in
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connections:
PEX Expansion x PEX Expansion
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Coupling
IAPMO Listed -:
Yes
Length:
7-3/100 in
Material:
Plastic
Material Type:
Engineered Polymer
Maximum Temperature:
200
Minimum Temperature:
73
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
150
Pressure - Maximum:
160 psi
Temperature Range:
Up to 210 Deg F (Up to 99 Deg C)
Type:
UQ4773030
UL Listed:
UL 263
Weight:
0.85 lb