Uponor ProPEX® 3 x 3 x 2 in. Reducing PEX Tee

UQ4753320

Manufacturer Part #: Q4753320

Fitting Sizes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-1960, ASTM F-877
Collection
ProPEX®
End Connection 2
PEX
End Connection 3
PEX
Fitting Size 2
3 in
Fitting Size 3
2 in
Fitting Type
Reducing
IAPMO Listed
No
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Type
UQ4753320

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday