3/4 in. 20-Outlet HDPE Manifold
ProPEX® 3/4 in. 20-Outlet HDPE Manifold
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- ProPEX®
- End Connection 1:
- F1960
- End Connection 2:
- F1960
- End Connections:
- F1960
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 41 gpm
- Material:
- Plastic
- Material Type:
- HDPE
- Outlet Quantity:
- 20
- Pressure - Maximum:
- 160 psi