Uponor ProPEX® 3/4 in. 3-Outlet Opposing Port PEX Tee

UQ2337550

Manufacturer Part #: Q2337550

Fitting Sizes

3/4 in x 3/4 in x 3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Opposing-port tee - 3 outlets

SPECIFICATIONS

Collection
ProPEX®
End Connection 1
PEX
End Connection 2
PEX
End Connection 3
PEX
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in x 3/4 in x 3/4 in
Lead Law Compliant
Yes
Material
Plastic
Material Type
Engineered Polymer
Maximum Pressure
150 psi
Maximum Temperature
320
Outlet Quantity
3

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday