3/4 in. EP Branch Opposing-Port Tee 4 Outlets
ProPEX® 3/4 in. EP Branch Opposing-Port Tee 4 Outlets
Package Quantity Info:
EA: 1 IP: 10 CA: 100 PT: 3200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Opposing-port tee - 4 outlets
-
Lead Law Compliant
Specifications
- Collection:
- ProPEX®
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connection 3:
- PEX Crimp
- End Connections:
- PEX Crimp x PEX Crimp x PEX Crimp
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in x 3/4 in
- Fitting Type:
- Manifold
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Engineered Polymer
- Maximum Temperature:
- 320
- Outlet Quantity:
- 4
- Pressure - Maximum:
- 150 psi