3/4 in. Fitting Assembly R20 Thread

You last purchased this on
 
Uponor

ProPEX® 3/4 in. Fitting Assembly R20 Thread

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 3/4 in. Fitting Assembly R20 Thread

  • Fast #
  • Part #UQ4020750
  • Item #2190626
  • Manufacturer Part #Q4020750
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • R20 thread fitting with a ProPEX® connection
  • Connects Wirsbo hePEX™ tubing to the manifold in radiant heating applications
  • ProPEX® fitting assembly threads onto Uponor manifold loop outlets
  • Requires Certification

Specifications

Collection:
ProPEX®
End Connection 1:
R20
End Connection 2:
F1960
End Connections:
R20 x F1960
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Material:
Brass
Maximum Temperature:
220
Pressure - Maximum:
125 psi