3/4 in. Brass PEX Expansion x 3/4 in. FPT Adapter
ProPEX® 3/4 in. Brass PEX Expansion x 3/4 in. FPT Adapter
Package Quantity Info:
EA: 1 IP: 20 CA: 20 PT: 900-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Adapter connects 3/4" PEX to water heater
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-877, ASTM F-1960
- CSA Certified:
- CSA B137.5
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- FPT
- End Connections:
- PEX Expansion x FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 19 in
- Material:
- Brass
- Material Type:
- C69300
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes