3/4 in. Brass PEX Expansion x 1 in. Male Sweat Adapter
ProPEX® 3/4 in. Brass PEX Expansion x 1 in. Male Sweat Adapter
Package Quantity Info:
EA: 1 IP: 10 CA: 100 PT: 6000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- These adapters are approved for use in hot and cold domestic potable water systems and hydronic radiant heating systems
- One end of the adapter is manufactured with an Uponor ProPEX fitting for connections to Wirsbo hePEX™ tubing or Uponor AquaPEX® tubing
- ProPEX® lead-free (LF) brass fitting adapters transition PEX tubing to copper fittings
- These adapters are safe for direct burial in soil
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-877, ASTM F-1960
- CSA Certified:
- CSA B137.5
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- Male Sweat
- End Connections:
- PEX Expansion x Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 3/4 in x 1 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/20 in
- Material:
- Brass
- Material Type:
- C69300
- Maximum Temperature:
- 200
- Minimum Temperature:
- 73
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 160 psi