3/4 x 3/4 in. Copper PEX Adapter Baseboard Elbow
ProPEX® 3/4 x 3/4 in. Copper PEX Adapter Baseboard Elbow
Package Quantity Info:
EA: 1 IP: 10 CA: 50 PT: 7600-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- One end is manufactured with Uponor ProPEX fitting to provide easy transition from copper pipe to Wirsbo hePEX™ or Uponor AquaPEX® tubing
- For use in any heating system utilizing baseboard or unit-type heaters
Specifications
- Collection:
- ProPEX®
- End Connection 1:
- Sweat
- End Connection 2:
- Barbed
- End Connections:
- Sweat x Barbed
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Brass
- Pressure - Maximum:
- 200 psi