Uponor ProPEX® 3/4 x 3/4 in. PEX 4-Outlet Elbow

UQ2245577

Manufacturer Part #: Q2245577

Fitting Sizes

3/4 in x 3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • EP flow-through vertical multi-port elbow features integrated vertical 3/4" ProPEX® tee with 1/2" ProPEX branch outlets
  • Designed for demanding slab-on-grade plumbing applications, and eliminates the need for multiple connections
  • Four outlets

SPECIFICATIONS

Collection
ProPEX®
End Connection 2
PEX
Fitting Size 2
3/4 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Type
UQ2245577

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday