Uponor

ProPEX® 3/4 x 3/4 x 3/4 in. EP Branch Opposing-Port 8-Outlet PEX Tee

Part #UQ2387550  |  Manufacturer Part #Q2387550

Fitting Sizes:

3/4 in x 3/4 in x 3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Opposing-port tee - 8 outlets

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 14, ANSI 61

ASTM Specifications: ASTM F-1960, ASTM F-877

CSA Certified: CSA B137.5

Collection: ProPEX®

End Connection 1: PEX

End Connection 2: PEX

End Connection 3: PEX

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Size 3: 3/4 in

Fitting Sizes: 3/4 in x 3/4 in x 3/4 in

Lead Law Compliant: Yes

Material: Plastic

Material Type: Engineered Polymer

Maximum Pressure: 150 psi

Maximum Temperature: 320

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Outlet Quantity: 8

Type: UQ2387550