Uponor ProPEX® 3/4 x 3/4 x 3/4 in. EP Flow-Through 3-Outlet PEX Tee

UQ2237757

Manufacturer Part #: Q2237757

Fitting Sizes

3/4 in x 3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • EP flow-through vertical multi-port tee features integrated vertical 3/4" ProPEX tee with 1/2" ProPEX branch outlets
  • For hot and cold domestic potable water systems
  • Three outlets

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-1960, ASTM F-877
CSA Certified
CSA B137.5
Collection
ProPEX®
End Connection 2
PEX
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Lead Law Compliant
Yes
Maximum Pressure
150 psi
Maximum Temperature
320
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Outlet Quantity
3
Type
UQ2237757

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday