3/4 x 3/4 x 3/4 in. Flow Through Multi-PortPEX Tee
ProPEX® 3/4 x 3/4 x 3/4 in. Flow Through Multi-PortPEX Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Designed for demanding slab-on-grade plumbing applications, and eliminates the need for multiple connections
- Made of engineered plastic which is proven in demanding hot-water applications
- EP flow-through vertical multi-port tee features integrated vertical 3/4" ProPEX tee with 1/2" ProPEX branch outlets
- 4 outlets
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-877, ASTM F-1960
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connection 3:
- PEX Expansion
- End Connection 4:
- F1960
- End Connections:
- PEX Expansion x PEX Expansion x PEX Expansion x F1960
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in x 3/4 in
- Fitting Type:
- Manifold
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 320
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Outlet Quantity:
- 4
- Pressure - Maximum:
- 150 psi
- Type:
- UQ2247577