3/4 x 3/4 x 3/4 in. Plastic Multi-Port Vertical Tee

You last purchased this on
 
Uponor

ProPEX® 3/4 x 3/4 x 3/4 in. Plastic Multi-Port Vertical Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 3/4 x 3/4 x 3/4 in. Plastic Multi-Port Vertical Tee

  • Fast #
  • Part #UQ2247757
  • Item #3450190
  • Manufacturer Part #Q2247757
4.9 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • For hot and cold domestic potable water systems
  • Four outlets
  • EP flow-through vertical multi-port tee features integrated vertical 3/4" ProPEX tee with 1/2" ProPEX branch outlets
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-877, ASTM F-1960
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B 137.5
Collection:
ProPEX®
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connection 3:
PEX Expansion
End Connection 4:
F1960
End Connections:
PEX Expansion x PEX Expansion x PEX Expansion x F1960
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in x 3/4 in
Fitting Type:
Manifold
GSA Approved:
No
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Engineered Polymer
Maximum Temperature:
320
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Outlet Quantity:
4
Pressure - Maximum:
150 psi
Type:
UQ2247757