5/8 in. Brass PEX Expansion 90° Elbow
ProPEX® 5/8 in. Brass PEX Expansion 90° Elbow
Package Quantity Info:
EA: 1 IP: 25 CA: 100 PT: 9000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Also approved for use in any hydronic heating and AquaPEX® plumbing systems
- Each end of the elbow is manufactured with the ProPEX fitting for connections to the hePEX™ or and AquaPEX tubing
- Available for use in hot and cold domestic potable water systems, AQUASAFE® residential fire safety systems
Specifications
- Collection:
- ProPEX®
- Elbow Degree:
- 90 DD
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connections:
- PEX Expansion x PEX Expansion
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Elbow
- Material:
- Brass
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 200 psi