5/8 in. Fitting Assembly R20 Thread
ProPEX® 5/8 in. Fitting Assembly R20 Thread
Frequently Purchased Together
Product Details
- R20 thread fitting with a ProPEX® connection
- Connects Wirsbo hePEX™ tubing to the manifold in radiant heating applications
- ProPEX® fitting assembly threads onto Uponor manifold loop outlets
Specifications
- Collection:
- ProPEX®
- End Connection 1:
- R20
- End Connection 2:
- F1960
- End Connections:
- R20 x F1960
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Material:
- Brass
- Maximum Temperature:
- 220
- Pressure - Maximum:
- 125 psi