5/8 x 3/4 x 3/4 in. Baseboard Tee

You last purchased this on
 
Uponor

ProPEX® 5/8 x 3/4 x 3/4 in. Baseboard Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 5/8 x 3/4 x 3/4 in. Baseboard Tee

  • Fast #
  • Part #UQ4396375
  • Item #1393143
  • Manufacturer Part #Q4396375
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes 1/8" threads for air vents
  • Air vent is not included
  • QS-style baseboard tee connects 1/2" and 5/8" Wirsbo tubing to 3/4" copper baseboard
  • Power Direct Vent Design
  • System Sentinel LED diagnostic system
  • Requires Certification

Specifications

Collection:
ProPEX®
End Connection 1:
F1960
End Connection 2:
Sweat
End Connections:
F1960 x Sweat
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in x 3/4 in
Material:
Brass, Bronze