Uponor

ProPEX® Brass PEX 1-1/2 - 2 in. Extension Stem Extension Kit

Part #UF5630003  |  Manufacturer Part #F5630003

Fitting Sizes:

1-1/2 in - 2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Valves are acceptable for use in a system containing no more than 50 % propylene glycol

Specifications

ANSI Specifications: ANSI 14, ANSI 61

ASTM Specifications: ASTM F-1960

Brand Model Compatibility: ProPEX LF Brass Commercial 1-1/2 in and 2 in Ball Valves

Collection: ProPEX®

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 2 in

Fitting Sizes: 1-1/2 in - 2 in

Height: 2-5/8 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 359, NSF 61

Product Type: Stem Extension Kit

Recommended Valve Application: Water

UL Listed: No

Valve Stem: Extension