Brass PEX 1-1/4 in. Extension Stem Extension Kit
This product has been replaced by
Manufacturer Part #F6630002
ProPEX® Brass PEX 1-1/4 in. Extension Stem Extension Kit
Package Quantity Info:
EA: 1 IP: 1 CA: 20 PT: 2880-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Valves are acceptable for use in a system containing no more than 50 % propylene glycol
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-1960
- Brand Model Compatibility:
- ProPEX LF Brass Commercial 1 in and 1-1/4 in Ball Valves
- Collection:
- ProPEX®
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Height:
- 2-5/8 in
- Material:
- Brass
- NSF:
- NSF 14, NSF 359, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Stem Extension Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Stem:
- Extension