Brass PEX 3/4 in. Extension Stem Extension Kit

This product has been replaced by

LFCSS STEM EXTENSION KIT FOR 1/2 AND 3/4 VALVES
Uponor LFCSS STEM EXTENSION KIT FOR 1/2 AND 3/4 VALVES
Manufacturer Part #F6630001
You last purchased this on
 
Uponor

ProPEX® Brass PEX 3/4 in. Extension Stem Extension Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

LFCSS STEM EXTENSION KIT FOR 1/2 AND 3/4 VALVES
Uponor LFCSS STEM EXTENSION KIT FOR 1/2 AND 3/4 VALVES
Manufacturer Part #F6630001
Uponor

ProPEX® Brass PEX 3/4 in. Extension Stem Extension Kit

  • Fast #
  • Part #UF5630001
  • Item #5025206
  • Manufacturer Part #F5630001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Valves are acceptable for use in a system containing no more than 50 % propylene glycol
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-1960
Brand Model Compatibility:
ProPEX LF Brass Commercial 1/2 in and 3/4 in Ball Valves
Collection:
ProPEX®
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Height:
2-3/8 in
Material:
Brass
NSF:
NSF 14, NSF 359, NSF 61
NSF Certified:
Yes
Product Type:
Stem Extension Kit
Recommended Valve Application:
Water
UL Listed:
No
Valve Stem:
Extension