Uponor ProPEX® Brass PEX Tee

ULF47

Fitting Sizes

Starting at $9.57
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Each end of the tee is manufactured with the Uponor ProPEX fitting for connections to hePEX™ tubing or AquaPEX® tubing
  • For use in hot and cold domestic potable water systems: AquaSAFE™ residential fire safety system and any hydronic heating system application
  • Safe for direct burial in soil

SPECIFICATIONS

Collection
ProPEX®
End Connection 1
PEX
End Connection 2
PEX
End Connection 3
PEX
End Connections
PEX
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
150 psi
Maximum Temperature
320

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday