Uponor ProPEX® Brass PEX x Copper 250# Ball Valve

UQ58075

Valve Size

Starting at $29.86
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Not for use with glycol systems
  • Quarter-turn ball valves feature a shut-off valve for connecting PEX-a tubing to copper pipe

SPECIFICATIONS

ASTM Specifications
ASTM F-1960, ASTM F-877
CSA Certified
CSA B125, CSA B137.5
Collection
ProPEX®
End Connection 1
PEX
End Connection 2
Copper
End Connections
PEX x Copper
Material
Brass
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
250#
Valve Body Style
Ball
Valve Operator
Quarter Turn Handle
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday