Uponor

ProPEX® 1-1/2 x 1-1/2 in. Brass PEX x CPVC Socket Adapter

Part #UCP451  |  Manufacturer Part #CP4511515

Fitting Sizes

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Collection: ProPEX®

End Connection 1: PEX

End Connection 2: CPVC

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in x 1-1/2 in

Lead Law Compliant: Yes

Material: Brass

Type: UCP4511515