1 x 3/4 in. PEX Expansion Plastic Manifold with 6 Outlet

You last purchased this on
 
Uponor

ProPEX® 1 x 3/4 in. PEX Expansion Plastic Manifold with 6 Outlet

  • Fast #
  • Part #UQ2261057
  • Item #1808203
  • Manufacturer Part #Q2261057
4.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 1 x 3/4 in. PEX Expansion Plastic Manifold with 6 Outlet

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Six outlets
  • All flow-through multi-port tees have 1/2" ProPEX branch outlets
  • Made of EP material which is proven in demanding hot-water applications
  • ProPEX rings sold separately
  • ProPEX tool is required
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM E84, ASTM E119, ASTM E814, ASTM F877, ASTM F1960
CSA Certified:
CSA B137.5
Collection:
ProPEX®
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connections:
PEX Crimp x PEX Crimp
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Manifold
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Engineered Polymer
Maximum Temperature:
320
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Outlet Quantity:
6
Pressure - Maximum:
150 psi