1/2 x 1/2 x 1/4 in. Brass PEX Expansion x Compression Ice Maker Tee
ProPEX® 1/2 x 1/2 x 1/4 in. Brass PEX Expansion x Compression Ice Maker Tee
Package Quantity Info:
EA: 1 IP: 10 CA: 100 PT: 3500-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Provides quick, safe, water-line connections for an in-line ice maker
- Use with 1/2" PEX tubing
- Approved for hot and cold potable water systems
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-877, ASTM F-1960
- CSA Certified:
- CSA B137.5
- Collection:
- ProPEX®
- End Connection 2:
- PEX Expansion
- End Connection 3:
- PEX Compression
- End Connections:
- PEX Expansion x PEX Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/2 in x 1/4 in
- Fitting Type:
- Tee
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61, NSF 372
- Pressure - Maximum:
- 160 psi