Uponor ProPEX® PEX Brass Drop Ear 90 Degree Elbow

ULF423

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Available for use in hot and cold domestic potable water systems
  • One end connects to FIP and the other end of the adapter includes the Uponor ProPEX fitting for connections to AquaPEX® tubing

SPECIFICATIONS

ASTM Specifications
ASTM F-1960, ASTM F-877
Collection
ProPEX®
End Connection 1
PEX
End Connection 2
FIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
250 psi
Maximum Temperature
250

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday