Uponor ProPEX® PEX Coupling

UQ47710

Fitting Sizes

Starting at $1.80
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Approved for use in radiant heating and cooling systems
  • Available for use in hot and cold domestic potable water systems
  • Every end of the coupling is manufactured with an Uponor ProPEX fitting for connections to hePEX™ plus or AquaPEX® tubing

SPECIFICATIONS

Collection
ProPEX®
End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
1-1/4 in
Fitting Size 2
3/4 in
Fitting Sizes
1-1/4 in x 3/4 in
Material
Plastic
Material Type
Polymer
Maximum Pressure
150 psi
Maximum Temperature
320

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday