Uponor ProPEX® 2-1/2 x 2-1/2 in. PEX Flanged Adapter Kit

ULF298

Manufacturer Part #: LF2982525

Fitting Sizes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-1960, ASTM F-877
CSA Certified
CSA B137
Collection
ProPEX®
End Connection 2
Flanged
Fitting Size 2
2-1/2 in
Fitting Type
Straight
IAPMO Listed
Yes
Lead Law Compliant
Yes
Type
ULF2982525

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday