Uponor ProPEX® PEX Tee

UQ47513

Fitting Sizes

Starting at $2.34
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ProPEX® engineered plastic tee

SPECIFICATIONS

Collection
ProPEX®
End Connection 1
PEX
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Material
Plastic
Maximum Pressure
150 psi
Maximum Temperature
320

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday