Uponor

ProPEX® 1/2 in. PEX x Copper Brass Adapter

Part #ULFP451  |  Manufacturer Part #LFP4515050

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME B16.51

ASTM Specifications: ASTM F-1960, ASTM F-877

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

Collection: ProPEX®

End Connection 1: PEX

End Connection 2: Copper

End Connections: PEX x Copper

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

GSA Approved: No

High Pressure: 80

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 2-3/50 in

Material: Brass

Maximum Pressure: 160 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 372, NSF 61

UL Listed: No