Uponor ProPEX® 1/2 in. PEX x Copper Brass Adapter

ULFP451

Manufacturer Part #: LFP4515050

Fitting Sizes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
ProPEX®
End Connection 2
Copper
End Connections
PEX x Copper
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 2
1/2 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday