Uponor ProPEX® 2-1/2 in. PEX x Copper Stub-Out

ULF296

Manufacturer Part #: LF2962525

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 2-1/2 in

    ULF2962525

    Manufacturer Part #: LF2962525

  • 3 in

    ULF2963030

    Manufacturer Part #: LF2963030

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-1960
Collection
ProPEX®
End Connection 2
Copper
End Connections
PEX x Copper
Fitting Size 2
2-1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Type
ULF296
Width
3-3/5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday