Uponor ProPEX® Reducing PEX Tee

UQ47511

Fitting Sizes

Starting at $3.02
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Make diverting connections for Uponor pex tubing in supply and return mains
  • ProPEX® rings sold separately
  • ProPEX® tool required

SPECIFICATIONS

Collection
ProPEX®
End Connection 1
PEX
End Connection 2
PEX
End Connection 3
PEX
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
2 in
Fitting Sizes
1-1/2 in x 1-1/2 in x 2 in
Material
Plastic
Material Type
Engineered Polymer

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday