Uponor

ProPEX® 1-1/2 in. Ring With Stop

Part #UQ469  |  Manufacturer Part #Q4691500

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • ProPEX® ring with stop

Lead Law Compliant

Documents

Specifications

Collection: ProPEX®

End Connection 1: PEX

Fits Pipe Size: 1-1/2 in

Lead Law Compliant: Yes

Material: Alloy

Outside Diameter: 1-1/2 in

Type: UQ4691500