Uponor

ProPEX® Wallmount Outlet Box With 1/2 Turn Propex Valve in White

Part #ULF5930500  |  Manufacturer Part #LF5930500

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead-free washing machine outlet box comes with two 1/2" ProPEX hot and cold, color-coded, lead-free valves
  • Valves may be mounted from the top or bottom
  • Four support brackets allow for easy mounting between studs
  • The snap-on frame (included) accommodates up to 1" drywall

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.1

ASTM Specifications: ASTM F-1960

Box Material: Plastic

CSA Certified: CSA B125

Collection: ProPEX®

Color Finish: White

Color Finish Category: Whites

Depth: 4 in

Fire Rated: No

Height: 9 in

Lead Law Compliant: Yes

Material Type: Polystyrene

Overall Box Size: 10-3/5 in x 9 in x 4 in

Supply Box Type: Washing Machine

Water Hammer Arrestor Included: No