48 x 5/16 in. PEX Panel
Quik Trak® 48 x 5/16 in. PEX Panel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- The 1/2" plywood panels are attached to an aluminum heat transfer sheet
- For use with Uponor 5/16" Wirsbo hePEX™ tubing only
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Collection:
- Quik Trak®
- Depth:
- 1/2 in
- Fits Pipe Size:
- 5/16 in
- Length:
- 48 in
- Material:
- Wood
- Material Type:
- Plywood
- Type:
- UA5060701
- Width:
- 7 in