Quik Trak® 5/16 in. Quik Track Fitting Assembly R20 Thread

Part #UA4020313  |  Item #1345753  |  Manufacturer Part #A4020313

$ 12.22 EACH

Fitting Sizes:

R20 x 5/16 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • QS-style compression fitting assembly with o-ring connects 3/8" Wirsbo hePEX™ or Uponor AquaPEX® tubing to manifold in radiant heating applications

Specifications

Collection: Quik Trak®

End Connection 1: PEX

End Connections: PEX

Fitting Size 1: 5/16 in

Fitting Sizes: R20 x 5/16 in

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 220