R20 x 5/8 in. Fitting Assembly

Part #UA4030625  |  Item #2936815  |  Manufacturer Part #A4030625

$ 13.39 EACH

Fitting Sizes:

5/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

End Connection 1: PEX

End Connections: PEX

Fitting Size 1: 5/8 in

Fitting Sizes: 5/8 in

Material: Brass

Maximum Pressure: 200 psi

Maximum Temperature: 200

Type: UA4030625