R32 x R25 Threaded Brass Manifold Straight Adapter
R32 x R25 Threaded Brass Manifold Straight Adapter
Package Quantity Info:
EA: 1 IP: 10 CA: 10 PT: 3600-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fitting system compatibility: PEX compression
- Tubing compatibility: PEX, PEX-AL-PEX
- Transitions the R32 manifold union nut to PEX or MultiCor tubing with QS-style fittings
- R25 thread size and R32 fitting size
- Manifold compatibility: EP TruFLOW, TruFLOW
Specifications
- Material:
- Brass
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 200 psi