Repair O-Ring Plastic

You last purchased this on
 
Uponor

Repair O-Ring Plastic

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

Repair O-Ring Plastic

  • Fast #
  • Part #UA4021116
  • Item #759322
  • Manufacturer Part #A4021116
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fitting system compatibility: PEX compression
  • Tubing compatibility: PEX, PEX-AL-PEX
  • QS-style compression fitting assembly with o-ring connects 3/4" Uponor PEX tubing to the TruFLOW Sr, 2" copper valved manifolds, and other R20 male threaded fittings
  • Requires Certification

Documents


Specifications

Material:
Rubber
Maximum Temperature:
200
Pressure - Maximum:
200 psi