1- 1/4 in. Manifold End Cap with Vent R32
TruFLOW™ 1- 1/4 in. Manifold End Cap with Vent R32
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Required gasket (A2403232) is included
- Caps the end of the TruFLOW™ Jr Modular Manifolds
- End cap with vent, R32, for 1 1/4" brass manifold comes complete with swivel drain valve and manual air vent
Specifications
- Collection:
- TruFLOW™
- End Connection 1:
- BSP
- End Connections:
- BSP
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Height:
- 3-1/2 in
- Length:
- 2-3/4 in
- Material:
- Brass
- Maximum Temperature:
- 220
- Pressure - Maximum:
- 145 psi