TruFlow™ 1- 1/4 in. Manifold Supply/Return Ball Valve

Part #UA2631250  |  Item #1840514  |  Manufacturer Part #A2631250

$ 218.25 EACH

Valve Size:

1-1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Supply ball valve comes standard with a thermometer for easy visual check of supply temperatures and a built-in filter ball
  • Filter ball has isolation within the valve to speed the cleaning of the filter
  • Return ball valve comes with a thermometer for easy visual check of return temperatures
  • Only for use with Uponor TruFLOW manifolds
  • R32 fitting size

Specifications

Collection: TruFlow™

End Connection 1: Male

End Connections: Male

Material: Brass

Maximum Pressure: 145 psi

Maximum Temperature: 220

Type: UA2631250

Valve Size: 1-1/4 in