1-1/4 in. Truflow Manifold Coupling NIP

You last purchased this on
 
Uponor

TruFLOW™ 1-1/4 in. Truflow Manifold Coupling NIP

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

TruFLOW™ 1-1/4 in. Truflow Manifold Coupling NIP

  • Fast #
  • Part #UA2621010
  • Item #1883223
  • Manufacturer Part #A2621010
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Primary seal for the connection is made with the attached o-ring on the nipple
  • Thread sealant on the nipple ensures tight bonding between the nipple and the manifold
  • Features male BSP thread on both ends and is used to make the connection between manifold parts
  • Junction box included
  • Surface mounted thermostat provides automatic temperature control
  • 1-1/2 in rigid polyurethane foam insulation reduces operating costs
  • Requires Certification

Specifications

Collection:
TruFLOW™
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in x 1-1/4 in
Material:
Brass, Metal
Maximum Temperature:
200
Pressure - Maximum:
200 psi