1 in. Male Manifold
TruFlow™ 1 in. Male Manifold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- TruFlow™
- End Connection 1:
- Union Male
- End Connection 2:
- MBSPT
- End Connections:
- Union Male x MBSPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure - Maximum:
- 145 psi