10-17/50 in. Jr. Assembly with Balancing Valve and Valveless, 3-Loop
TruFLOW™ 10-17/50 in. Jr. Assembly with Balancing Valve and Valveless, 3-Loop
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 54-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use the TruFLOW balancing hex key on the internal balancing valves of the supply manifold to balance the loops across the manifold
- Maximum recommended flow to the manifold body diameter is 14 gpm
- TruFLOW Jr. assembly with balancing valves and valveless comes fully assembled and ready for installation
- Surface mounted thermostat provides automatic temperature control
- 1-1/2 in rigid polyurethane foam insulation reduces operating costs
- 4 wire configuration
Documents
Specifications
- Collection:
- TruFLOW™
- Flow Rate:
- 145 gpm
- Length:
- 10-17/50 in
- Material:
- Brass
- Width:
- 3 in