Uponor

TruFlow™ 2-33/50 in. Flow Meter

Part #UA2640015  |  Manufacturer Part #A2640015

Length:

2-33/50 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features an R20 male thread to connect with R20 threaded fitting assemblies
  • Standard flow/temperature visual meter supplied on the A2620000 series TruFLOW manifold

Specifications

Collection: TruFlow™

End Connection 1: R20

End Connection 2: R20

Flow Rate: 0.8 gpm

Length: 2-33/50 in

Material: Brass, Glass

Maximum Pressure: 145 psi

Maximum Temperature: 220

Type: UA2640015