8-2/5 in. Jr. Assembly with Balancing Valve and Valveless, 2-Loop
TruFLOW™ 8-2/5 in. Jr. Assembly with Balancing Valve and Valveless, 2-Loop
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manifolds can join together to create the desired number of outlets
- Branches are brazed to manifold trunk
- Copper valveless manifold with 1/2" or 3/4" nominal branches available in various outlet configurations
- All manifolds require a 1" copper end cap and applicable transition fitting
- Use Uponor QS-style or ProPEX 1/2" or 3/4" brass sweat adapters to make connections to 3/8", 1/2", 5/8" and 3/4" Uponor AquaPEX tubing
Documents
Specifications
- Collection:
- TruFLOW™
- Flow Rate:
- 145 gpm
- Length:
- 8-2/5 in
- Material:
- Brass
- Outlet Quantity:
- 2
- Width:
- 3 in