Brass JR Manifold Assembly with Isolation and Balancing Valve
TruFLOW™ Brass JR Manifold Assembly with Isolation and Balancing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use the TruFlow™ balancing hex key on the internal balancing valves of the supply manifold to balance the loops across the manifold
- Maximum recommended flow to the manifold body diameter is 14 gpm
- TruFlow™ Jr. assembly with balancing valves (supply manifold) and isolation valves (return manifold) comes fully assembled and ready for installation
- R32 fitting size
- PEX-Aluminum-PEX compression, compression, and PEX compression fitting system compatibility, TruFlow™ manifold compatibility, PEX-AL-PEX tubing compatibility
Specifications
- Collection:
- TruFLOW™
- Flow Rate:
- 14 gpm
- Material:
- Brass
- Maximum Temperature:
- 194
- Outlet Quantity:
- 8
- Pressure - Maximum:
- 145 psi